PYREX™ Flasks Serialized and Certified with standard taper Barrelhead Stopper Available on GSA/VA Contract for Federal Government customers only.

Calibrated to Class A tolerances in accordance with ASTM™ E-542 and E-288

Manufacturer: Corning, Inc. 56802L

 View more versions of this product

Catalog No. 10-211H

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outer 6.2 in.
    Neck Style Long
    Tolerance ±0.03mL
    Calibration To contain
    Capacity (Metric) 2000mL
    Certifications/Compliance NIST, ASTM E542, ASTM E288
    Diameter (Metric) Outer 158mm
    Graduated Yes
    Height (Metric) 39cm
    Height (English) 15.35 in.
    Stopper Material Glass
    Stopper Number 27
    Material Pyrex
    Bottom Shape Flat

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit