Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Short Ring Neck Round Bottom Flasks
Sometimes called “balloon flasks”
$51.75 - $833.00
Specifications
Description | Top style: Ring |
---|---|
Material | Borosilicate Glass |
Neck Style | Short |
Temperature Range (English) | 446°F |
Temperature Range (Metric) | 230°C |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
10-065C
|
Corning™
42601L |
1 L | For use w/ Rubber Stopper No. 8 |
Case of 12 for $637.00
|
|
||||
10-065B
|
Corning™
4260500 |
500 mL | For use w/ Rubber Stopper No. 6 |
Case for $51.75
|
|
||||
10-065G
|
Corning™
426012L |
12 L | For use w/ Rubber Stopper No. 11 |
Case for $453.00
|
|
||||
10-065E
|
Corning™
42603L |
3000 mL | For use w/ Rubber Stopper No. 10 |
Case for $179.00
|
|
||||
10-065H
|
Corning™
426022L |
22 L | For use w/ Rubber Stopper No. 14 |
Case for $833.00
|
|
||||
10-065D
|
Corning™
42602L |
2000 mL | For use w/ Rubber Stopper No. 10 |
Each for $139.00
Case of 18 EA for $1,738.00
|
|
||||
Description
These PYREX™ round bottom boiling flasks have short ring necks and take a No. 5 rubber stopper. These ring neck boiling flasks are precisely tooled for uniform stopper fit. The reinforced rim increases mechanical strength. These flasks are used in applications requiring rigid stoppering and as wash bottles in routine lab washing. They are manufactured from No. 7740 borosilicate glass. Wall thicknesses are carefully controlled to provide the proper balance between thermal expansion and mechanical strength for greater shock resistance. Their excellent chemical durability results in contamination-free results and long life under the toughest lab conditions. The normal working temperature for PYREX™ boiling flasks is 230°C.Specifications
Top style: Ring | |
Short | |
230°C | |
Round |
Borosilicate Glass | |
446°F | |
Reusable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title