PYREX™ Flasks with standard taper Stoppers Available on GSA/VA Contract for Federal Government customers only.

Machine-blown body

Manufacturer: Corning, Inc.Supplier Diversity Partner 564050

 View more versions of this product

Catalog No. 10-210B

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outer 51mm
    Diameter (English) Outer 2.01 in.
    Height (Metric) 15.1cm
    Neck Style Long
    Stopper Material Glass
    Stopper Number 9
    Tolerance ±1mL
    Capacity (Metric) 50mL
    Graduated Yes
    Height (English) 5.94 in.
    Material Pyrex
    Bottom Shape Flat

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit