PYREX™ Funnels with Precise 60° Angle Bowls and 150mm Stems Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Corning, Inc.Supplier Diversity Partner 614075

 View more versions of this product

Catalog No. 10-326C

  Check Availability
Add to Cart

    Specifications

    Angle 60°
    Diameter (English) Stem 0.31 in.
    Length (English) 8.42 in.
    Length (Metric) 21.4cm
    Length (English) Stem 5.9 in.
    Length (Metric) Stem 15cm
    Diameter (English) Top 2.95 in.
    Diameter (Metric) Stem 0.8cm
    Diameter (Metric) Top 7.5cm
    Material Pyrex™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit