PYREX™ Glass Centrifuge Bottles

Permit concentration of sediment for decanting operations

Manufacturer: Corning, Inc.Supplier Diversity Partner 1261200

 View more versions of this product

Catalog No. 05-586B

  Check Availability
Add to Cart

    Specifications

    Closure Color White
    Closure Material Polypropylene
    Diameter (English) 2.36 in.
    Diameter (English) Outer Neck 1.45 in.
    Diameter (Metric) 60 mm
    Height (Metric) 143mm
    Mouth Wide
    Shape Cylindrical
    Capacity (Metric) 200mL
    Capacity (English) 6.76 oz.
    Closure Screw
    Closure Size 38-400
    Diameter (Metric) Outer Neck 37mm
    Height (English) 5.62 in.
    Material Glass
    Capacity 6.76 oz., 200mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit