PYREX™ Glass Pestle Tissue Grinders Available on GSA/VA Contract for Federal Government customers only.

Designed to handle both initial grinding and final homogenization

Manufacturer: Corning, Inc. 772430

 View more versions of this product

Catalog No. 11-850-54

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 10mm
    Diameter (English) Shaft 0.39 in.
    Capacity (English) 1.01 oz.
    Capacity (Metric) 30mL
    Material Borosilicate Glass
    Product Type Tissue Grinder
    For Use With (Application) Designed to handle both initial grinding and final homogenization
    Length (English) Pestle 12 in.
    Length (Metric) Pestle 305mm
    Length (English) Tube 8.66 in.
    Length (Metric) Tube 220mm
    Tube Diameter (English) Outside 1.06 in.
    Top Style Pourout
    Tube Diameter (Metric) Outside 27mm
    Capacity 1.01 oz., 30mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit