Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ Griffin Beakers

With spouts and strengthened rim with flare trimmed back that offer optimum balance between thermal shock resistance and mechanical strength

Manufacturer:  Corning 10001XL

 View more versions of this product

Catalog No. 02-540Q

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

With spouts and strengthened rim with flare trimmed back that offer optimum balance between thermal shock resistance and mechanical strength

  • With pouring spout
  • Extra-large marking spot
  • Dual white scale

  • 10 to 50mL sizes suitable for microanalysis
  • 10mL size is not graduated
  • 250 through 4000mL capacity beakers have double graduated metric scale

Compliance

Designed to meet ASTM™ E-960 requirements

Specifications

Specifications

50.72 oz.
4.76 in.
No
Yes
6.53 in.
Spout
White marking
Dual white metric scale
Beaker
Borosilicate Glass
ASTM E960
12.1cm
For optimum balance between thermal shock resistance and mechanical strength
200 to 1400mL
16.6cm
100mL
4 Pack
Griffin
1500mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit