Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Filtering Flask without Sidearm Tubulation
Shaped to give maximum mechanical strength
Supplier: Corning™ 53201L
Description
These flasks, without tubulation, are blown in special molds, in shapes designed to give maximum mechanical strength. These flasks are graduated to show their approximate capacity. Marked 'Filter Flask' to avoid confusion with similar sizes of Erlenmeyer flasks. All flasks have permanent white enamel graduations and marking spots.
Specifications
Style: Filtering; Top style: Heavy duty rim | |
1 L | |
300 to 1000 mL | |
9.37 in. | |
Narrow Mouth | |
6/Pk. | |
Narrow | |
127 mm |
5 in. | |
Borosilicate Glass | |
50 mL | |
23.8 cm | |
12/Cs. | |
Reusable | |
Non-sterile | |
8 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction