PYREX™ Heavy-Wall Filtering Flasks, Graduated

Shaped to give maximum mechanical strength

Manufacturer: Corning, Inc.Supplier Diversity Partner 53204L

 View more versions of this product

Catalog No. 10-041E

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 4000mL
    Diameter (English) Outer 7.79 in.
    Diameter (Metric) Outer 198mm
    Disposable No
    Graduation (Metric) 500mL
    Graduation Range 1500 to 3500mL
    Height (English) 14.64 in.
    Height (Metric) 37.2cm
    Mouth Style Narrow
    Sterile No
    Stopper Number 12
    Style Filtering
    Top Style Heavy duty rim
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit