Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Hirsch Type, Fritted Disc
Very useful in preparation work.
Supplier: Corning™ 3621050F/EMD
Description
Helpful when making separations where it is necessary to wash the pecipitate and redissolve with chemicals which would attack filter paper.
Specifications
50mm | |
Pyrex Glass | |
ASTM E128 | |
20mm | |
75mm | |
4 to 5.5μm |
8mm | |
118 mm | |
Preparative work, or in making separations | |
Fritted discs | |
Fine | |
Hirsch Funnel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction