PYREX™ Hirsch-Type Funnel with Fritted Disc Available on GSA/VA Contract for Federal Government customers only.

Ideal when necessary to wash precipitates and redissolve with chemicals that would attack filter paper

Manufacturer: Corning, Inc.Supplier Diversity Partner 3621075M

 View more versions of this product

Catalog No. 10-359E

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM E128
    For Use With (Application) Wash precipitates and redissolve with chemicals that would attack filter paper
    Height (English) 5.47 in.
    Height (Metric) 139mm
    Length (Metric) Stem 70mm
    Pore Size 10 to 15μm
    Diameter (English) Disc 1.18 in.
    Diameter (English) Inner Top 2.95 in.
    Diameter (Metric) Disc 30mm
    Diameter (Metric) Inner Top 75mm
    Includes Fritted discs
    Porosity Medium
    Diameter (English) Outer Stem 0.31 in.
    Diameter (Metric) Outer Stem 8mm
    Length (English) Stem 2.75 in.
    Material Pyrex™
    Product Type Hirsch Funnel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit