PYREX™ Hybridization Tubes Available on GSA/VA Contract for Federal Government customers only.

For use in hybridization incubators with rotators

Manufacturer: Corning, Inc.Supplier Diversity Partner 7995100

 View more versions of this product

Catalog No. 11-381-16A

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 10mL
    Closure Material Polypropylene
    Color Orange
    Diameter (English) Inside 1.37 in.
    Diameter (Metric) Inside 35mm
    Diameter (Metric) Outer 35mm
    For Use With (Equipment) Hybridization incubators with rotators
    Includes Plug-seal cap, O-ring
    Length (English) 3.93 in.
    Material Borosilicate Glass
    Closure Type Plug Seal
    Length (Metric) 100mm
    Product Type Hybridization Tube

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit