PYREX™ Kjeldahl Flasks Available on GSA/VA Contract for Federal Government customers only.

Long necks, round bottoms, substantial walls

Manufacturer: Corning, Inc. 5420300

 View more versions of this product

Catalog No. 10-110D

  Check Availability
Add to Cart

    Specifications

    Bottom Shape Round
    Capacity (Metric) 300mL
    Diameter (English) Outer 3.1 in.
    Diameter (Metric) Outer 79mm
    Disposable No
    Height (English) With Closure 11.7 in.
    Height (Metric) With Closure 29.8cm
    Neck Style Long
    Stopper Number 5
    Top Style Tooled
    Material Pyrex™ Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit