PYREX™ Large-Tip Opening Reusable Volumetric Pipets

Designed for schools and laboratories where Class A tolerances aren't required

Manufacturer: Corning, Inc. 7102-4

 View all options for this product

Catalog No. 13-678-100D


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity (Metric) 4mL
    Material Pyrex™
    Sterile No
    Certifications/Compliance ASTM E969
    Color Code Red
    Tolerance ±0.02mL
    Product Type Volumetric Pipet
    Length (English) 14.56 in.
    Tip Type Wide
    Length (Metric) 37cm
    Packaging Quantity Pack of 6

    • Larger tip openings result in faster deliveries, which in turn account for higher tolerances
    • Color coding on all but 50 and 100mL pipets permits easy sorting and identification by size

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit