PYREX™ Large-Tip Opening Reusable Volumetric Pipets Available on GSA/VA Contract for Federal Government customers only.

Designed for schools and laboratories where Class A tolerances aren't required

Manufacturer: Corning, Inc. 71022

 View more versions of this product

Catalog No. 13-678-100B

  Check Availability
Add to Cart

    Specifications

    Color Code Orange
    Disposable No
    Tolerance ±0.01mL
    Calibration To deliver
    Product Type Volumetric Pipet
    Length (English) 13.11 in.
    Tip Type Wide
    Length (Metric) 33.3cm
    Capacity (Metric) 2mL
    Material Pyrex™
    Certifications/Compliance ASTM E969
    Packaging Quantity Pack of 6
    Sterile No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit