PYREX™ Large-Tip Opening Reusable Volumetric Pipets Available on GSA/VA Contract for Federal Government customers only.

Designed for schools and laboratories where Class A tolerances aren't required

Manufacturer: Corning, Inc.Supplier Diversity Partner 710210

 View more versions of this product

Catalog No. 13-650-6F

  Check Availability
Add to Cart

    Specifications

    Color Code Red
    Disposable No
    Tolerance ±0.04mL
    Calibration To deliver
    Product Type Volumetric Pipet
    Length (English) 16.88 in.
    Tip Type Wide
    Length (Metric) 42.9cm
    Capacity 0.34 oz., 10mL
    Capacity (Metric) 10mL
    Material Pyrex™
    Sterile No
    Capacity (English) 0.34 oz.
    Certifications/Compliance ASTM E969

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit