PYREX™ Large-Tip Opening Serological Pipets Available on GSA/VA Contract for Federal Government customers only.

Large-tip opening speeds intake and delivery of suspensions and viscous materials

Manufacturer: Corning, Inc. 708725

 View more versions of this product

Catalog No. 13-671-111E

  Check Availability
Add to Cart

    Specifications

    Color White
    Diameter (Metric) Outer 14mm
    Color Code White
    Accuracy ±0.20mL
    Certifications/Compliance ASTM E1044
    Tip Style Wide
    Graduations 0.1mL
    Top Style Fire polished
    Capacity 0.84 oz., 25mL
    Capacity (Metric) 25mL
    Diameter (English) Outer 0.55 in.
    Product Type Serological Pipet
    Tolerance ±0.2mL
    Length (English) Overall 17.3 in.
    Length (Metric) Overall 440mm
    Capacity (English) 0.84 oz.
    Sterile No
    Material Pyrex™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit