PYREX™ Large-Tip Opening Serological Pipets

Large-tip opening speeds intake and delivery of suspensions and viscous materials

Manufacturer: Corning, Inc.Supplier Diversity Partner 7087-1

 View more versions of this product

Catalog No. 13-678-97D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Color Red
    Certifications/Compliance ASTM E1044
    Diameter (English) Outer 0.27 in.
    Diameter (Metric) Outer 7mm
    Tip Style Wide
    Graduations 0.1mL
    Tolerance ±0.5mL
    Top Style Fire polished
    Color Code Red
    Length (Metric) Overall 350mm
    Sterile No
    Accuracy ±0.05mL
    Product Type Serological Pipet
    Length (English) Overall 13.7 in.
    Capacity (Metric) 1mL
    Material Pyrex™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit