PYREX™ Microchemistry Kit Accessories - Round-bottom Reaction Flasks Available on GSA/VA Contract for Federal Government customers only.

Replacement part for PYREX Microchemistry Kits

Manufacturer: Corning, Inc.Supplier Diversity Partner 4321A10

 View more versions of this product

Catalog No. 10-060-3B

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outer 57mm
    Material Pyrex
    Standard Taper Joint 14/20
    Capacity (English) 0.33 oz.
    Capacity (Metric) 10mL
    Capacity 0.33 oz., 10mL
    Diameter (English) Outer 2.2 in.
    For Use With (Equipment) For the 6949m series of Pyrex™ microchemistry kit
    Height (English) 1.22 in.
    Height (Metric) 31mm
    Product Type Reaction Flask

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit