PYREX™ Pear-Shaped Flasks

With a single standard taper outer joint

Manufacturer: Corning, Inc.Supplier Diversity Partner 431510

 View more versions of this product

Catalog No. 10-060-5B

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 10mL
    Diameter (English) Outer 1.22 in.
    Disposable No
    Height (English) 2.2 in.
    Height (Metric) 5.8cm
    Temperature (Metric) Operating 230°C
    Material Borosilicate Glass
    Diameter (Metric) Outer 31mm
    Neck Style Short
    Standard Taper Joint 14/20
    Temperature (English) Operating 446°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit