Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Polypropylene Flask Closures
Designed for culture tubes and flasks with long rimless necks
Supplier: Corning™ 2679840
Description
These Corning polypropylene closures are designed for culture tubes and flasks with long rimless necks. Closure offers two positions: open for gas exchange or closed for humidified environment. Internal drip ring minimizes contamination. Closures are autoclavable at 121°C.
Closure ending in -25 fits Cat. No. 4442-125.
Closure ending with -38 fits Cat. Nos. 4442-250, 4442-500, 4442-1 L, and 4442-2L.
Specifications
Natural | |
Natural | |
Culture tubes and flasks with long ri mLess necks | |
50/Pk. | |
Autoclavable | |
Non-sterile |
Polypropylene | |
4 cm | |
100/Cs. | |
Cap, Flask | |
Reusable | |
40 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction