PYREX™ Reusable Class A Volumetric Pipets

Borosilicate-glass with fire-polished top and tip manufactured and calibrated “To Contain”(TC) and “To Deliver”(TD)

Manufacturer: Corning, Inc.Supplier Diversity Partner 71035

 View more versions of this product

Catalog No. 13-646-40

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Alert

Do not pipet by mouth. Use mechanical pipetting device.


    Specifications

    Class A
    Product Type Standard Volumetric Pipet
    Tip Type Round
    Length (Metric) 39.2cm
    Autoclavable Yes
    Color Code White
    Disposable No
    Tolerance ±0mL
    Calibration To contain, to deliver
    For Use With (Equipment) Mechanical pipetting device
    Length (English) 15.43 in.
    Material Pyrex™
    Sterile No
    Certifications/Compliance ASTM E542, ASTM E969
    Capacity (Metric) 5mL
    Capacity (English) 0.17 oz.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit