PYREX™ Reusable Class A Volumetric Serialized/Certified Pipets Available on GSA/VA Contract for Federal Government customers only.

Borosilicate-glass with fire-polished top and tip

Manufacturer: Corning, Inc. 710120

 View more versions of this product

Catalog No. 13-651-11G

  Check Availability
Add to Cart

Alert

Do not pipet by mouth. Use mechanical pipetting device


    Specifications

    Tip Type Round
    Autoclavable Yes
    Color Code Yellow
    Disposable No
    Tolerance ±0.03mL
    Calibration To deliver
    Product Type Serialized Volumetric Pipet
    Length (English) 20.31 in.
    Length (Metric) 51.6cm
    Sterile No
    Class A
    For Use With (Equipment) Mechanical pipetting device
    Capacity (Metric) 20mL
    Material Pyrex™
    Certifications/Compliance ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit