Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Reusable Class A Volumetric Standard Pipet
Class A capacity tolerances as indicated by ASTM E-969.
Supplier: Corning™ 710050/EMD
Description
New design allows more complete and efficient drainage.
- Capacity: 50mL
- Rugged construction
- Colored enamel graduations which provides good life and service
- Round tip shape
Specifications
ASTM E969 | |
Borosilicate Glass | |
20.31 in. | |
±0.05 mL | |
50 mL | |
Volumetric Pipet |
A | |
Non-sterile | |
Round | |
1.69 oz. | |
51.6 cm | |
Reusable |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction