Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Reusable Class B Mohr (Measuring) Pipets, TD, Color-Coded
Feature fire-polished top and tip
Supplier: Corning™ 706525
Description
Feature fire-polished top and tip
These pipets are color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. The top end of 5 mL to 25 mL sizes is constricted (Mohr type). They are calibrated 'To Deliver' their total capacity without blow-out.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Reference: ASTM E-1293.
Compliance
Designed from ASTM™ E 1293.
Specifications
ASTM E1293 | |
0.55 in. | |
Non-sterile | |
0.1 mL | |
Round | |
0.84 oz. | |
25 mL | |
Mohr Pipet |
B | |
14 mm | |
Yes | |
17.3 in. | |
±0.1 mL | |
White | |
440 mm | |
Reusable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction