PYREX™ Reusable, Color-Coded, Glass Serological Pipets Available on GSA/VA Contract for Federal Government customers only.

Color coded by size for easy identification and sorting

Manufacturer: Corning, Inc. 70852X

 View more versions of this product

Catalog No. 11-850-49

  Check Availability
Add to Cart

    Specifications

    Color Black
    Certifications/Compliance ASTM E1044
    Diameter (English) Outer 0.27 in.
    Diameter (Metric) Outer 7mm
    Product Type Serological Pipet
    Tip Style Round
    Graduations 0.01mL
    Tolerance ±0.01mL
    Capacity 0.006 oz., 0.2mL
    Color Code Black
    Length (English) Overall 13.7 in.
    Graduated Yes
    Capacity (English) 0.006 oz.
    Capacity (Metric) 0.2mL
    Material Pyrex™
    Length (Metric) Overall 350mm
    Sterile No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit