Learn More
Corning™ PYREX™ Round Wide-Mouth Media Storage Bottles with GLS80 Screw Cap
Description
Includes
Linerless, one-piece, autoclavable, orange polypropylene plug-seal GLS80 threaded cap with drip-free pouring ring
Wide mouth bottles are designed for heavy duty storage as well as mixing and sampling. The extra-wide mouth (69 mm inner diameter) gives easier access for pouring and removing pastes, powders, and larger items. They include a linerless, one-piece autoclavable orange polypropylene plug seal GLS 80-threaded cap with a drip-free pouring ring. The neck GL 45-threaded bottles, is much easier to add or remove powders, and to clean.
Specifications
Closure Material | Polypropylene |
Closure Size | GL S80 |
Closure Type | Plug Seal |
Diameter (Metric) | 136 mm |
Height (English) | 9.76 in. |
Height (Metric) | 248 mm |
Capacity | 64 oz., 2000 mL |
Capacity (Metric) | 2000 mL |
Capacity (English) | 64 oz. |
Diameter (English) | 5.35 in. |
Show More |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.