Learn More
Corning™ PYREX™ Certified/Serialized Class A Micro Volumetric Flasks, Standard Taper Joint
Long neck, flat bottom flask; with stopper.
Supplier: Corning™ 563125
Description
Calibrated to Class A Tolerance and individually serialized and supplied with a Certificate of Identification and Capacity. To improve the stability of this flask, a hexagonal base has been added. The graduation line is sharp and permanent and the white markings are easy to read. Each flask features a PYREX standard taper stopper.
For stoppers only, see Cat. No. 7650
Tested and calibrated in an ISO/IEC 17025 certified laboratory.
Specifications
1.14 in. | |
Borosilicate Glass | |
13.2 cm | |
6/Cs. | |
±0.02 mL | |
Flat | |
9 |
25 mL | |
5.19 in. | |
Long | |
6/Pk. | |
A | |
29 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.