Learn More
Corning™ PYREX™ Delong Shaker Flasks with Extra-Deep Baffles
Long neck reduces splashing
Supplier: Corning™ 44464L
Description
Delong style neck, with three extra-deep baffles, to enhance gas transfer when used with rotary or reciprocating shakers. Long neck reduces splashing and is designed for two-position polypropylene closures. Closures are sold separately.
Specifications
Style: Shaker; Top style: Plain | |
3.8 cm | |
Borosilicate Glass | |
14.1 in. | |
Delong | |
2/Pk. | |
Baffled |
8.1 in. | |
4 L | |
Rotary or reciprocating shakers | |
36 cm | |
2/Cs. | |
Non-sterile | |
20.6 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.