Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ Single Metric Scale, Graduated Cylinder, TC, with Funnel Top  Products for Science Education

With bumper guards and permanent white enamel marking spot

Manufacturer:  Corning 3022500/EMD

 View more versions of this product

Catalog No. S14286



Add to cart

Description

Description

With bumper guards and permanent white enamel marking spot

These PYREX™ graduated cylinders are calibrated “to contain” (TC) and have white enamel graduations. Larger sizes include plastic bumper guards.
  • PYREX™
  • Permanent, white enamel
  • Larger sizes have bumper guards
Specifications

Specifications

Hexagonal
White
Non-Sterile
392 mm
Graduated Cylinder
2 in.
500 mL
Single
500mL
To Contain
Round
15.4 in.
±4 mL
Borosilicate Glass
50 mm
Bumper Guard, Pourout Top
5 mL
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit