PYREX™ Squibb Pear-Shaped Separatory Funnels with Rotaflo PTFE-Plug Stopcock

Pear-shaped with standard taper ground neck, offset PTFE-plug stopcock and all-glass PYREX stopper

Manufacturer: Corning, Inc. 6302125

 View more versions of this product

Catalog No. 10-437-6A

  Check Availability
Add to Cart

    Specifications

    Product Type Squibb Separatory Funnel
    Capacity (English) 4.22 oz.
    Diameter (Metric) Outside 6cm
    For Use With (Application) For replacement glass stoppers
    Quantity Each
    Diameter (Metric) Outer Stem 1cm
    Height (English) 11.8 in.
    Height (Metric) 30.1cm
    Length (English) Stem 2.5 in.
    Length (Metric) Stem 65mm
    Diameter (English) Outside 2.36 in.
    Stopper Material Polyethylene
    Stopper Number 22
    Capacity (Metric) 125mL
    Capacity 4.22 oz., 125mL
    Diameter (English) Outer Stem 0.39 in.
    Material Pyrex™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit