PYREX™ Squibb Separatory Funnel, PTFE Standard Stopcock, Glass Standard Taper Stopper

Manufacturer: Corning, Inc. 64026L

 View more versions of this product

Catalog No. 10-437-2P

  Check Availability
Add to Cart

    Specifications

    Capacity 202.8 oz., 6000mL
    Product Type Squibb Separatory Funnel
    Capacity (English) 202.8 oz.
    Diameter (English) Outside 9.25 in.
    Length (Metric) Stem 90mm
    Diameter (Metric) Outside 23.5cm
    Quantity 1 Case
    Stopper Material Glass
    Stopper Number 38
    Capacity (Metric) 6000mL
    Length (English) Stem 3.5 in.
    Material Pyrex™
    Stopcock Number 10

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit