PYREX™ Stopcocks with Solid Glass standard taper Plug Available on GSA/VA Contract for Federal Government customers only.

For use in vacuum system to 1 x 10-4 torr

Manufacturer: Corning, Inc. 72804

 View all options for this product

Catalog No. 14-560E

  Check Availability
Add to Cart


    Diameter (English) Side Arm 0.39 in.
    Product Type Stopcock
    Diameter (Metric) Side Arm 10mm
    For Use With (Equipment) Vacuum system to 1 x 10-4 torr
    Length (English) 10 in.
    Includes Solid glass No. 4 standard taper stopper plug
    Length (Metric) 255mm
    Plug Bore (English) 0.157 in.
    Plug Bore (Metric) 4mm

    • Side arms, shell, and plug made of Pyrex brand tubing

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit