Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Wide Mouth Heavy-Duty Erlenmeyer Flasks
GSA_VA

Catalog No. 10090C Shop All Corning Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2000 mL
Height (Metric):
14.6 cm
18.4 cm
23.8 cm
29.2 cm
37.2 cm
Diameter (Metric) Outer:
84 mm
106 mm
137 mm
168 mm
198 mm
Graduation Range:
100 to 500 mL
250 to 1000 mL
400 to 1800 mL
50 to 125 mL
50 to 200 mL

Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.

A wide mouth flask especially recommended for use as a titration flask. For convenience, these flasks are graduated to show the approximate capacity and have an extra large marking spot.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description White Ceramic Enamel scale graduations; Top style: Heavy duty rim
Diameter (English) Outer 5.3 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Graduation Range 100 to 500 mL
Graduations 50 mL
Height (English) 9.37 in.
Height (Metric) 23.8 cm
Neck Style Wide Mouth
No. per Case 36/Cs.
No. per Pack 6/Pk.
Shape Conical
Writing Surface Extra Large White Square Marking
Disposable Reusable
Mouth Style Wide
Sterility Non-sterile
Diameter (Metric) Outer 137 mm
Closure Size 10
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.