Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Class A Graduated Cylinder, Single Metric Scale, TC
Calibrated “To Contain”
Supplier: Corning™ 70022250
Description
These Class A graduated cylinders are calibrated 'to contain' and have blue enamel graduations. The cylinder capacity is in accordance with ASTM E-1272. The 10 mL size has a funnel top. For bumper guard only, see Cat. No. 3066.
Specifications
A | |
340 mm | |
ASTM E1272, ASTM E542, ASTM E694 | |
Round | |
Blue | |
Borosilicate Glass | |
250 mL | |
Single |
Graduated Cylinder | |
±1 mL | |
To Contain | |
Hexagonal | |
Non-sterile | |
39 mm | |
Funnel Top, Pourout | |
Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction