Learn More
PYREX VISTA Class A Reusable Volumetric Pipets, Color-Coded
Sizes are color-coded for easy identification
$153.20 - $176.20
Specifications
Certifications/Compliance | ASTM E969 |
---|---|
Class | A |
Material | Pyrex™ Vista™ |
Type | Volumetric Pipet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Price | Quantity & Availability | ||||
07-250-108
![]() |
PYREX
707101 |
Blue | 1 mL |
Case of 12 for $153.20
|
|
07-250-109
![]() |
PYREX
7071010 |
Red | 10 mL |
Case of 12 for $176.20
|
|
07-250-110
![]() |
PYREX
707102 |
Orange | 2 mL |
Case of 12 for $153.20
|
|
07-250-111
![]() |
PYREX
707105 |
White | 5 mL |
Case of 12 for $153.20
|
|
Description
These volumetric pipets are manufactured to Class A capacity tolerances as indicated by ASTM E-969. Sizes 1 mL through 10 mL are color-coded.
Compliance
Manufactured to Class A capacity tolerances as indicated by ASTM E-969.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
ASTM E969 | |
Pyrex™ Vista™ | |
Non-sterile | |
Round |
A | |
Volumetric Pipet | |
No |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.