Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Class B Volumetric Flasks with Polyethylene Snap-Cap
Capacity tolerances are twice those specified for Class A volumetric ware
$158.00 - $463.00
Specifications
Calibration | To Contain |
---|---|
Closure Color | Blue |
Closure Material | LDPE |
Neck Style | Long |
Class | B |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
07-770-200
|
Corning™
7058110 |
10 mL |
Case of 12 for $275.00
|
|
|||||
07-770-203
|
Corning™
70581100 |
100 mL |
Case of 12 for $463.00
|
|
|||||
07-770-206
|
Corning™
705811L |
1 L |
Case of 6 for $458.00
|
|
|||||
07-770-207
|
Corning™
705812L |
2000 mL |
Each for $158.00
Case of 4 EA for $470.00
|
|
|||||
07-770-202
|
Corning™
7058150 |
50 mL | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
Description
These Class B volumetric flasks have capacity tolerances are twice those specified for Class A volumetric ware. The graduation line is sharp and permanent; large blue block letters make inscriptions easy to read. Snap caps are supplied with all sizes.
Specifications
To Contain | |
LDPE | |
B | |
Snap Cap |
Blue | |
Long | |
Flat |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title