Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Economy Cylinders with Blue Graduations, Single Metric, TC
Calibrated “To Contain”
Supplier: Corning™ 7007550
Description
These cylinders are calibrated 'to contain'. They are supplied in two parts a strong, accurate glass graduate and a detachable, sturdy plastic base which absorbs impacts and reduces breakage. Tolerances are ±5% of total at any point. By removing the base, the graduate can be conveniently stacked. Bumper guards are supplied with 25 mL through 100 mL inclusive. The 10 mL has a funnel top for careful pouring.
Specifications
8.5 in. | |
Graduated Cylinder | |
ASTM E438 | |
Hexagonal | |
To Contain | |
Non-sterile | |
23 mm | |
Absorbs impact and reduces breakage | |
1 mL | |
1 mL |
Economy | |
220 mm | |
±2.5 mL | |
Round | |
Blue | |
Borosilicate Glass | |
50 mL | |
Bumper Guard, Plastic Base | |
Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction