Learn More
Corning™ PYREX™ VISTA™ Petri Culture Dishes
These flat, clear Pyrex Vista dishes will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength.
Supplier: Corning™ 70165152
Description
These flat, clear dishes are made from soda lime silica glass and will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength. The bead also provides a means to equally space the side walls of the bottom and cover, thereby reducing the capillary action of the condensed moisture on the sides. They are not affected chemically or thermally by any of the methods commonly employed in laboratories where sterilization is routinely used. The covered dish is not airtight. Bottoms also have a triangular enamel reference point for serial dilutions.
Specifications
Clear | |
Round | |
Beaded | |
12/Pk. | |
150 mm |
Soda Lime Glass | |
Cell Culture Petri Dish | |
24/Cs. | |
20 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.