PYREX™ Volatile Oil Distilling Apparatus

Designed for use with oils heavier than water

Manufacturer: Corning, Inc. 3415-250

 View all options for this product

Catalog No. 09-127-4


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity (English) 8.4 oz.
    Capacity (Metric) 250mL
    Material Pyrex™
    Product Type Volatile Oil Distilling Apparatus
    For Use With (Application) Designed for use with oils heavier than water
    Height (Metric) 270mm
    Height (English) 10.6 in.
    Includes Cold finger condenser, Clevenger-type volatile oil trap and long-necked round bottom flask
    Standard Taper Stopper No. 2

    • With or without ground joint
    • Consists of a plain, graduated Clevenger-type volatile oil trap with an integral cold finger condenser, and round bottom flask with a 24/40 Standard Taper joint

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit