Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PYREX™ West Condensers with Drip Tip Available on GSA/VA Contract for Federal Government customers only.

For general condensation applications

Manufacturer:  Corning 2800300

 View more versions of this product

Catalog No. 07-723-5A


Add to cart

Description

Description

  • West condensers made of Pyrex borosilicate glass
  • Standard taper joints in a variety of sizes
  • Drip tip
  • Tubulation O.D.: 10mm
  • Jacket O.D.: 18mm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

For general condensation applications
17.7 in.
11.8 in.
300mm
Condenser
24/40
Replacement part for organic chemistry kit
Drip tip
30cm
Borosilicate Glass
45cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit