PYREXPLUS™ Media/Solution Bottles Available on GSA/VA Contract for Federal Government customers only.

Heavy-duty PYREXPLUS™ round bottles have a protective PVC coating to help prevent glass from shattering and reduces spills

Manufacturer: Corning, Inc.Supplier Diversity Partner 61626250

 View more versions of this product

Catalog No. 06-423-3B

  Check Availability
Add to Cart

    Specifications

    Closure Color Green
    Capacity (Metric) 250mL
    Capacity (English) 8.45 oz.
    Closure Screw
    Closure Material Polypropylene
    Closure Size GL45
    Diameter (English) 2.7 in.
    Diameter (Metric) 70mm
    Graduations 50 to 200mL
    Height (English) 5.4 in.
    Height (Metric) 138mm
    Material Borosilicate Glass
    Mouth Wide
    Shape Cylindrical
    Capacity 8.45 oz., 250mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit