PYREXPLUS™ Media/Solution Bottles Available on GSA/VA Contract for Federal Government customers only.

Heavy-duty PYREXPLUS™ round bottles have a protective PVC coating to help prevent glass from shattering and reduces spills

Manufacturer: Corning, Inc. 616261L

 View more versions of this product

Catalog No. 06-423-3D

  Check Availability
Add to Cart

    Specifications

    Closure Color Green
    Capacity (Metric) 1000mL
    Capacity (English) 33.8 oz.
    Closure Screw
    Closure Material Polypropylene
    Closure Size GL45
    Diameter (English) 3.9 in.
    Diameter (Metric) 101mm
    Graduations 100 to 900mL
    Height (English) 8.8 in.
    Height (Metric) 225mm
    Material Borosilicate Glass
    Mouth Wide
    Shape Cylindrical
    Capacity 33.8 oz., 1000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit