PYREXPLUS™ Reusable Tubes with Screw Caps

Protective PVC coating helps prevent glass from shattering

Manufacturer: Corning, Inc. 69825-20X/DISC

 View all options for this product

Catalog No. 15-327C


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Closure Color Black
    Closure Material Phenolic
    Design Type Threaded
    Capacity (Metric) 34mL
    Diameter (Metric) Outer 20mm
    Closure Type Screw
    Length (Metric) 150mm
    Material Borosilicate Glass
    Sterile No
    Shape Round Bottom
    Graduated No
    Label Type Marking Spot
    Liner Material Rubber
    Thread Size 18-415

    • Round-bottom culture tubes are fully autoclavable to 121°C (250°F) and resistant to thermal shock
    • Deep-form phenolic cap that resists effects of autoclaving and features a glued-in, white-rubber liner

    Do not place over direct heat or flame. Do not heat above 121°C (250°F) moist heat or 110°C (230°F) dry heat.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit