Qorpak™ 2mil Amber Open End Bags

Protects light-sensitive contents from ultraviolet damage. Qorpak™ 2mil Amber Open End Bags is used for safe transfer and storage of samples and parts.

Manufacturer: Qorpak™ BAG09879

 View more versions of this product

Catalog No. 02-992-969

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 7 x 5 in. (17.7 x 12.7cm)
    Length (English) 7 in.
    Thickness (English) 2 mil
    Width (English) 5 in.
    Color Amber
    Length (Metric) 17.7cm
    Material LDPE (Low-density Polyethylene)
    Width (Metric) 12.7cm

    • Made of virgin polyethylene
    • Available in various sizes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit