Qorpak™ 2mil Clear LDPE Zip Bags

Poly Zip Bags protect product while creating an air tight seal. Qorpak™ 2mil Clear LDPE Zip Bags are economical, easy to use and versatile.

Manufacturer: Qorpak™ BAG09846

 View more versions of this product

Catalog No. 02-991-922

  Check Availability
Add to Cart

    Specifications

    Zip Close Air-tight Seal
    Color Clear
    Thickness 2mil
    Dimensions (L x W) 2 x 2 in. (5 x 5cm)
    Length (English) 2 in.
    Length (Metric) 5cm
    Width (English) 2 in.
    Width (Metric) 5cm
    Material LDPE
    Quantity 1000/Cs.

    • Made of low-density polyethylene (LDPE)
    • Available with custom printing and additional sizes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit