Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ 4mil Clear Zip Bags with Write-On Block
For safe transfer and storage of samples and parts. Qorpak™ 4mil Clear Zip Bags with Write-On Block provides large writing space for sample notation.
$94.50 - $401.50
Specifications
Closure Type | Air-tight Seal |
---|---|
Color | Clear |
Material | LDPE |
Thickness (English) | 4 mil |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
02-992-689
|
Qorpak™
BAG09989 |
12 x 9 in. (30.4 x 22.8cm) |
Case of 500 for $257.50
|
|
|||||
02-992-695
|
Qorpak™
BAG09985 |
10 x 8 in. (25.4 x 20.3cm) |
Case of 1000 for $401.50
|
|
|||||
02-992-964
|
Qorpak™
BAG09964 |
6 x 4 in. (15.2 x 10.1cm) |
Case of 1000 for $168.00
|
|
|||||
02-992-974
|
Qorpak™
BAG09949 |
3 x 2.5 in. (7.6 x 6.3cm) |
Case of 1000 for $94.50
|
|
|||||
02-992-990
|
Qorpak™
BAG09954 |
4 x 3 in. (10.1 x 7.6cm) |
Case of 1000 for $95.60
|
|
|||||
02-993-002
|
Qorpak™
BAG09958 |
5 x 3 in. (12.7 x 7.6cm) |
Case of 1000 for $118.70
|
|
|||||
02-992-975
|
Qorpak™
BAG09970 |
8 x 5 in. (20.3 x 12.7cm) |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
- Made of low-density polyethylene (LDPE)
- Reclosable air tight sealing provides additional protection to contents
Compliance
USDA and FDA
Specifications
Air-tight Seal | |
Clear | |
LDPE | |
4 mil |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title