Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ 8oz (240ml) Clear Type I Borosilicate Glass Straight Sided Jars

One of our most popular jars is now available in Borosilicate Glass - suggested for critical applications where thermal stability, chemical corrosion resistance and durability are required

$50.00 - $98.00

Specifications

Capacity 8oz
Description Straight Sided Round Jar
Material Borosilicate Glass
Neck Finish 70-400
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Closure Type Price Quantity & Availability  
Catalog Number Mfr. No. Closure Type Price Quantity & Availability  
02-913-103 Qorpak
268240
No Cap Case of 12 for $50.00
Check Availability
Add to cart
02-913-104 Qorpak
271012
Green Thermoset F217 & PTFE Lined Cap Attached Case of 12 for $98.00
Check Availability
Add to cart
Specifications

Description

One of our most popular jars is now available in Borosilicate Glass - suggested for critical applications where thermal stability, chemical corrosion resistance and durability are required. These jars are designed without shoulders for maximum storage capacity and content visibility. Borosilicate glass jars are more resistant to temperature change than regular glass and give greater assurance of your content's integrity. Quickly identify our borosilicate jars from regular jars by the Qorpak™ logo on the bottom of the jar.
Description & Specifications

Specifications

8oz
Straight Sided Round Jar
Borosilicate Glass
70-400
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit