Qorpak™ Amber Borosilicate Sample Vials: With Phenolic Rubber Cap Available on GSA/VA Contract for Federal Government customers only.

Offers protection from UV rays and harmful light for light sensitive products

Manufacturer: Qorpak™ GLC04918

 View more versions of this product

Catalog No. 02-992-525

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 1.09 in.
    Diameter (Metric) Outside 27.75mm
    Color Amber
    Capacity (English) 5 dram
    Material Borosilicate Glass
    Type Sample Vial
    Volume (Metric) 20mL
    Closure Type Screw cap
    Height (Metric) 57mm
    Height (English) 2.24 in.
    Capacity (Metric) 20mL
    Material Closure Phenolic
    For Use With (Application) Used for general purposes, protects against harmful UV rays
    Material (Liner) Rubber
    Capacity 5 dram, 20mL
    Thread Style Screw
    Volume (English) 5 dram
    Quantity 144/Cs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit