Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Borosilicate Sample Vials: With Thermoset F217 Cap and PTFE Liner Available on GSA/VA Contract for Federal Government customers only.

Offers protection from UV rays and harmful light for light sensitive products

Manufacturer:  Qorpak™ GLC01065

 View more versions of this product

Catalog No. 02-991-739


  Check Availability
Add to cart

Description

Description

  • Used for general purposes
  • Capacity range: 0.50 to 10 dr. (1.85 to 40mL)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Screw cap
10 dr., 40mL
27.75mm
10 dram
Sample Vial
95mm
Thermoset
F217/PTFE
10 dram
40mL
1.09 in.
Amber
Borosilicate Glass
40mL
2.24 in.
Used for general purposes, protects against harmful UV rays
Screw
144/Cs.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit